Top Shield Under Carpet Cabling, 50 ft

Item #: 0501884
Cat #: 553536-3
UPC: 74114904194
Call for price
Company wide:
0 in stock
Documents & Guides
Electrical Shielding Tape, Stainless Steel, Flat, Unprinted. Size: 6.62" Width, 50' Length. Color: Stainless Steel. Requires: Bonding Clips.

Overview

Electrical Shielding Tape, Stainless Steel, Flat, Unprinted. Size: 6.62" Width, 50' Length. Color: Stainless Steel. Requires: Bonding Clips.
Also known as: 74114904194, 553536-3, APM5535363

Specifications

Length: 50 ft
Width: 6.620 in
Length: 50 ft
Width: 6.620 in

Customer Reviews

No reviews for this product
(0)