16/2 Plenum, Shielded, White, 1000'

Item #: 0501849

Cat #: 162CL3PSHLDAUDCNTL

UPC: 079407064076

Company wide:
0 in stock
Documents & Guides
16 AWG, 2 Conductors, Plenum, Overall Shielded, White, 1000 Foot

Overview

16 AWG, 2 Conductors, Plenum, Overall Shielded, White, 1000 Foot

Remote Control, Signalling and Power-Limited circuits per NEC Article 715

Also known as: 079407064076, 162CL3PSHLDAUDCNTL, 162CL3PSWHSTRRLX1K

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Gauge: 16 AWG
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Gauge: 16 AWG
Conductors: 2
Material: Copper
Color: White
Shielding: Shielded