16/4, Unshielded, Riser, Gray, 1000' Box

Item #: 0501840

Cat #: 164CL3RAUDCNTPPCLM

UPC: 079407830480

$ 0.55 FT
Company wide:
32,000 in stock
Documents & Guides
16 AWG, 4 Conductor, ,Unshielded, Riser (CMR/CL3P), Gray, 1000 Foot Box

Overview

16 AWG, 4 Conductor, ,Unshielded, Riser (CMR/CL3P), Gray, 1000 Foot Box

General purpose low voltage and power-limited systems' circuits to NEC Article 725.

Also known as: 079407830480, 164CL3RAUDCNTPPCLM, 164CL3RNGASTRPPX1K

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Gauge: 16 AWG
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Conductors: 4
Length: 1000 ft
Color: Gray
Jacket: Riser
Shielding: Unshielded