16/2 AWG, CMR/CL3R/FPLR, Unshielded, Riser, White, 1000'

Item #: 0501832
Cat #: 162CL3RAUDCNTPPCLM
UPC: 079407063130
$ 0.27 FT
Company wide:
99,000 in stock
Documents & Guides
Sound, Alarm and Security Cable, 16 AWG, 2-Conductor, CMR/CL3R/FPLR, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, White, PVC Jacket, Diameter of 0.164", 1000 Foot Pull-Pack **Cable is White **Spec Sheet is Generic**-19B Represents White 1000 Foot Put Up**

Overview

Sound, Alarm and Security Cable, 16 AWG, 2-Conductor, CMR/CL3R/FPLR, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, White, PVC Jacket, Diameter of 0.164", 1000 Foot Pull-Pack **Cable is White **Spec Sheet is Generic**-19B Represents White 1000 Foot Put Up**
Multi-conductor cables are a unique variation of stranded wire, with each cable hosting at least two (and often many more) distinct conductors inside of a common jacket.
Also known as: 079407063130, 162CL3RAUDCNTPPCLM, 162CL3RNWHSTRPPX1K, low voltage cable

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: White
Gauge: 16
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: White
Jacket: Riser
Conductors: 2
Material: Copper
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)