INTERLOCK TRGGR ASSY COOL GRIPS

Item #: 0501773

Cat #: 06707

UPC: 783310067078

$ 72.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
INTERLOCK TRGGR ASSY COOL GRIPS

Overview

INTERLOCK TRGGR ASSY COOL GRIPS
Also known as: 783310067078, 06707, GRE06707

Specifications

Color: Red
Depth: 3 1/4 in
Knockout Diameter: 2 in, 1/2 in, 3/4 in, 1 1/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 66.700 in³
Color: Red
Knockout Diameter: 2 in, 1/2 in, 3/4 in, 1 1/4 in
Material: Steel
Depth: 3 1/4 in
Mounting: Screw On, Nail On
Cubic Inches: 66.700 in³