120VAC, Fullwave AC solid state SPST

Item #: 0501745
Cat #: FS155-30T
UPC: 079458993486
$ 251.39 EA
Company wide:
0 in stock
Documents & Guides
120VAC, Fullwave AC solid state SPST, 3A maximum load rating steady state

Overview

120VAC, Fullwave AC solid state SPST, 3A maximum load rating steady state
The FA and FS Series Flashers have proven their reliability through years of use on communication towers, smoke stacks, cooling towers, tall buildings, bridges and utility towers. The highest quality components are encapsulated in a rugged plastic housing with a molded-in heat transfer plate. The flash rate, ratio, and failsafe design meet FAA regulations. Zero voltage switching can increase lamp life up to ten times. The FS155-30RF & FS165-30RF include superior RF filtering circuitry for use in high RF installations, including AM hot towers.
Also known as: 079458993486, FS155-30T, LFUFS15530T

Specifications

Type: Flasher Relay
Standards: California Proposition 65
Type: Flasher Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)