150W Quartz Halogen Floodlight

Item #: 0501687

Cat #: TMQ150W

UPC: 044427001943

Company wide:
0 in stock
Documents & Guides
Flood Light, (2) 150W Quartz Halogen, 120V, Color: White. Lamp Included.

Overview

Flood Light, (2) 150W Quartz Halogen, 120V, Color: White. Lamp Included.
Also known as: 044427001943, TMQ150W, LMKTMQ150W

Specifications

Volts AC: 120
Wattage: 150
Color: White
Mounting: Wall
Light Technology: Halogen
Volts AC: 120
Color: White
Light Technology: Halogen
Wattage: 150
Mounting: Wall