24VDC LH UVR FOR LD BREAKER

Item #: 0501672

Cat #: UVH4LP21K

UPC: 786679018217

$ 1648.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton, Molded case circuit breaker accessory, Undervoltage release, Field mounted undervoltage release mechanism, For L-frame HMCP and M-frame breakers, Pigtail leads, Left-hand mounting, 24 Vdc, L-,M-frame, Series C

Overview

Eaton, Molded case circuit breaker accessory, Undervoltage release, Field mounted undervoltage release mechanism, For L-frame HMCP and M-frame breakers, Pigtail leads, Left-hand mounting, 24 Vdc, L-,M-frame, Series C

EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679018217, UVH4LP21K, CUTUVH4LP21K

Features & Benefits

  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by door
  • Hinged side of door has provisions to allow direct flushing of hinge area
  • WaterShed designed for sanitary washdown environments, particularly food and beverage manufacturing. This WaterShed Wallmount Sloped Top 1/4-Turn Latch Type 4X, WS141208SS item measures 14x12x8 in. with a material of SS 304, Brushed.
  • 97-degree door opening
  • Door edges are sloped 20-degrees at top and bottom edges to facilitate runoff
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Stainless steel quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

Mounting: Left
Mounting: Left