NEMA Full Voltage Non-reversing Starter

Item #: 0501604

Cat #: BN16GN0AB

UPC: 782114023266

$ 1876.69 EA
Company wide:
0 in stock
Documents & Guides
NEMA Full Voltage Non-reversing Starter, Freedom, 1-phase Magnetic, Size 2, 2-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz Coil

Overview

NEMA Full Voltage Non-reversing Starter, Freedom, 1-phase Magnetic, Size 2, 2-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz Coil
Also known as: 782114023266, BN16GN0AB, CUTBN16GN0AB

Specifications

Family / Style: Freedom
Type: Starter
Size: 2
Family / Style: Freedom
Size: 2
Type: Starter