
4 Light Etched Glass Modern Chandelier Light, Brushed Nickel
Item #: 0501554
Cat #: P4622-09
UPC: 785247166299
$ 426.69 EA
Company wide:
0
in stock
Four Light Etched Glass Modern Chandelier Light, 24 Inch x 24 Inch x 21 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Overview
Four Light Etched Glass Modern Chandelier Light, 24 Inch x 24 Inch x 21 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Four-light chandelier with white etched glass from the Bravo collection. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Brushed Nickel finish and provide pleasing illumination to your room. Six feet of 9 gauge chain is supplied for ceiling chain mount. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style.
Also known as: 785247166299, P4622-09, PROP462209
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Shape: | A19 (Arbitrary) |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Shape: | A19 (Arbitrary) |