8' Metalux Striplight

Item #: 0501547

Cat #: 8TIAF-232-UNV-EB81

UPC: 080083519453

Call for price
Company wide:
0 in stock
Documents & Guides
8 Ft. Industrial Strip, 4-Lamp (Total) Tandem (2 & 2), T8, Universal Electronic Ballast, Aperture Reflector

Overview

8 Ft. Industrial Strip, 4-Lamp (Total) Tandem (2 & 2), T8, Universal Electronic Ballast, Aperture Reflector

The IAF/ICF Series is an energy efficient family of light duty industrials that feature premium performance and durability. The series incorporates sturdy embossed reflectors that precisely direct and effectively control light. The IAF Series can be installed using various mounting methods and numerous options and accessories are available. The series is available with both Apertured (IAF) and Closed Top (ICF) reflector combinations. The IAF Series can be utilized in simple task and area lighting and industrial applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Also known as: 080083519453, 8TIAF-232-UNV-EB81, MET8TIA232UNVEB81

Specifications

Wattage: 32
Length: 8 ft, 96 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 8 ft, 96 in
Volts AC Range: 120 - 277