18 Pocket Drawstring BucketBag - 10" x 6"

Item #: 0501444

Cat #: 1148

UPC: 084298011481

Company wide:
0 in stock
Documents & Guides
Drawstring BucketBag, Pockets: (18), Dimensions: 10" Round x 6" High

Overview

Drawstring BucketBag, Pockets: (18), Dimensions: 10" Round x 6" High

The BucketBag„¢ has 6 center compartments for organizing small parts and 16 other pockets and sleeves for a variety of hand tools and accessories.

Also known as: 084298011481, 1148, DOT1148, Parachute bag

Specifications

Type: Bucket
Diameter: 10 in
Height: 6 in
Type: Bucket
Height: 6 in
Diameter: 10 in