THHN/THWN-2-14-STR-ORANGE-BLACK

Item #: 0501439

Cat #: 14THHNCSTRORAWBLA

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-14-STR-ORANGE-BLACK

Overview

THHN/THWN-2-14-STR-ORANGE-BLACK
Also known as: 14THHNCSTRORAWBLA

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Orange/Black
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Orange/Black