GRN 49965 HANDLE

Item #: 0501437

Cat #: 49965

UPC: 783310499657

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GRE 49965 HANDLE

Overview

GRE 49965 HANDLE
Also known as: 783310499657, 49965, GRE49965

Specifications

Type: Cover, Mud Ring
Mounting: Device
Shape: Square
Gangs: 1
Material: Steel
Depth: 3/4 in
Cubic Inches: 5.300 in³
Type: Cover, Mud Ring
Shape: Square
Material: Steel
Cubic Inches: 5.300 in³
Mounting: Device
Gangs: 1
Depth: 3/4 in