4300 Series Thermal Transfer Printer Ribbon, Black

Item #: 0501350

Cat #: R4311

UPC: 662820106159

$ 74.99 EA
Company wide:
0 in stock
Documents & Guides
Thermal Transfer Printer Ribbon, 4300 Series, Wax/Resin Formulation, Core Inside Diameter (Ink Side Out): 1", Size: 1.00" x 984', Ribbon Core: Fiber, Color: Black. Strong environmental resistance against smearing and chemicals.

Overview

Thermal Transfer Printer Ribbon, 4300 Series, Wax/Resin Formulation, Core Inside Diameter (Ink Side Out): 1", Size: 1.00" x 984', Ribbon Core: Fiber, Color: Black. Strong environmental resistance against smearing and chemicals.

This ink-side-out ribbon features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.

Also known as: 662820106159, R4311, BRAR4311

Specifications

Type: Ribbon
Width: 1 in
Material: Fiber
Color: Black
Length: 984 ft
Type: Ribbon
Material: Fiber
Length: 984 ft
Width: 1 in
Color: Black