2400 Raceway Divided External Elbow

Item #: 0501276

Cat #: V2418DFO

UPC: 786776569629

$ 35.62 EA
Company wide:
0 in stock

Overview

Steel, Radiused Divided 90° External Elbow, 2400 Series. Size: 5". Includes: Couplings. Ivory.

2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.

Also known as: 786776569629, V2418DFO, WMDV2418DFO

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel