Splitter Trough 3' 4w 225 A

Item #: 0501255

Cat #: AST3224R

UPC: 783510136970

$ 415.38 EA
Company wide:
0 in stock
Splitter Trough,4 Wire,225a, Bulletin S90t (type 1 Splitter Trough), Size/dims:36" Section, Material/finish: Steel/gray

Overview

Splitter Trough,4 Wire,225a, Bulletin S90t (type 1 Splitter Trough), Size/dims:36" Section, Material/finish: Steel/gray

Splitter Trough, Type 1 splits feeder circuit conductors into multiple branch circuit conductors. It includes pre-installed terminal blocks for three- and four-wire power distribution systems.

Also known as: 783510136970, AST3224R, HOFAST3224R

Specifications

Height: 4 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Allowable Gauge Range: 6 - 300
Height: 4 1/2 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Length: 36 in
Allowable Gauge Range: 6 - 300