Contactor, IEC, 16A, 3P, 120V Coil

Item #: 0501219

Cat #: 100-C16D10

UPC: 662072598726

Call for price
Company wide:
8 in stock
Contactor, IEC, 16 Amp, 3-Pole, 120V AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 16 Amp, 3-Pole, 120V AC Coil, 1 Normally Open Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16D10 from Rockwell Automation® is a 16 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC AC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072598726, 100-C16D10, ALB100C16D10

Specifications

Volts AC Control: 120
Poles: 3
Amps: 16
Family / Style: 100-C
Type: IEC Contactor
Volts AC Control: 120
Amps: 16
Type: IEC Contactor
Poles: 3
Family / Style: 100-C