32 Watt T8 Plus 800 Long Life Fluorescent Bulb

Item #: 0501072
Cat #: F17T8/TL865 PLUS/ALTO
UPC: 046677281939
$ 6.50 EA
Company wide:
67 in stock
Documents & Guides
Fluorescent, ALTO II Plus Long Life Lamp, 17W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1275, CRI: 82, Color Temp: 6500K. Length: 24 in. *Philips Part # 28193-1* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, ALTO II Plus Long Life Lamp, 17W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1275, CRI: 82, Color Temp: 6500K. Length: 24 in. *Philips Part # 28193-1* *** Not for Sale in Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677281939, F17T8/TL865 PLUS/ALTO, PHIF17T8TL865PLUS, pantry light

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Lumens: 1275
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Family / Style: ALTO II Plus
Color Temperature: 6500 (Daylight)
Lumens: 1275
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 17
Light Technology: Fluorescent
Family / Style: ALTO II Plus

Customer Reviews

No reviews for this product
(0)