This product has been discontinued.

Fluorescent Lamp, 28W, 3000K
Item #: 0501067
Cat #: F32T8/ADV830/EW/ALTO 28W
UPC: 046677281014
Company wide:
0
in stock
Discontinued
Documents & Guides
Fluorescent Lamp, Long Life, T8, 48 inch, 28 Watt, 3000K, Medium Bi-Pin, Lumens: 2725, 85 CRI *Philips Part # 28101-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Long Life, T8, 48 inch, 28 Watt, 3000K, Medium Bi-Pin, Lumens: 2725, 85 CRI *Philips Part # 28101-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677281014, F32T8/ADV830/EW/ALTO 28W, PHIF32T8ADV830EW28
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 2725 |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 28 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 85 |
| Length: | 4 ft, 48 in |
| Base: | Medium Bi-Pin (G13) |
| Lumens: | 2725 |
| Wattage: | 28 |
| Light Technology: | Fluorescent |