MOLD,CABLE TO VERT STL,45DEG TAP DOWN

Item #: 0500970

Cat #: VSC1TV3C

UPC: 782856557371

Company wide:
0 in stock
Documents & Guides
Cable to Steel, VS, Steel Pipe, #2 Solid, 1 1/2"û4" Pipe

Overview

Cable to Steel, VS, Steel Pipe, #2 Solid, 1 1/2"û4" Pipe

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856557371, VSC1TV3C, CADVSC1TV3C

Specifications

Family / Style: VS
Allowable Gauge Range: 2
Family / Style: VS
Allowable Gauge Range: 2