Cable to Horizontal Steel, 45 Weld Metal

Item #: 0500968

Cat #: HAA1T

UPC: 782856539360

Company wide:
0 in stock
Documents & Guides
Cable to Horizontal Steel Surface, Type: HA, Conductor Size: 2 AWG (Solid), Welding Material: 45.

Overview

Cable to Horizontal Steel Surface, Type: HA, Conductor Size: 2 AWG (Solid), Welding Material: 45.

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856539360, HAA1T, CADHAA1T

Specifications

Family / Style: HA
Allowable Gauge Range: 2
Family / Style: HA
Allowable Gauge Range: 2