1
more

$ 19.67 EA
Company wide:
5
in stock
Documents & Guides
Non-Metallic, 2-Gang, Extra Deep Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 2-3/4" Depth. PVC, White.
Overview
Non-Metallic, 2-Gang, Extra Deep Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 2-3/4" Depth. PVC, White.
Also known as: 786776541830, NM2044-2WH, WMDNM20442WH
Specifications
| Length: | 4 3/4 in |
| Color: | White |
| Depth: | 4 7/8 in |
| Length: | 4 3/4 in |
| Depth: | 4 7/8 in |
| Color: | White |