
Siding Plate, All Surfaces, Mounting Area Diameter: 3-1/2", Plastic
Item #: 0500923
Cat #: 8100LP
UPC: 018997107497
$ 18.62 EA
Company wide:
0
in stock
Documents & Guides
Siding Plate, All Surfaces, Mounting Area Diameter: 3-1/2 Inch, For Use to Mount Large Fixtures/Coach Lamps, UV Rated Plastic
Overview
Siding Plate, All Surfaces, Mounting Area Diameter: 3-1/2 Inch, For Use to Mount Large Fixtures/Coach Lamps, UV Rated Plastic
Also known as: 018997107497, 8100LP, ARL8100LP
Specifications
| Mounting: | Vertical |
| Diameter: | 3 1/2 in |
| Material: | Plastic |
| Gangs: | 1 |
| Color: | White |
| Mounting: | Vertical |
| Material: | Plastic |
| Color: | White |
| Diameter: | 3 1/2 in |
| Gangs: | 1 |