PLATT logo

Liquidtight Extra Flexible Conduit, Non-Metallic, 1/2", Black, 100' Coil

Item #: 0500844
Cat #: 15105-100
UPC: 034481233558
$ 4.70 FT
Company wide:
700 in stock
Documents & Guides
CARFLEX, X-FLEX, Non-Metallic Mechanical Protection Tubing, Extra Flexibility, Black, 1/2 Inch Diameter, 100 Foot Coil *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

CARFLEX, X-FLEX, Non-Metallic Mechanical Protection Tubing, Extra Flexibility, Black, 1/2 Inch Diameter, 100 Foot Coil *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Non-conductive and non-corrosive. Resistant to oil, acid, ozone, and alkaline. Lightweight for easy handling, transportation and installation. Crush, abrasion and strain resistant. Provides superior wire protection. Robotics Machine tools Automatic/moving machinery Control and Motor
Also known as: 034481233558, 15105-100, CAR15105100, CARFLEX

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Type: NMPT-B
Diameter: 1/2 in
Color: Black
Length: 100 ft
Type: NMPT-B

Customer Reviews

No reviews for this product
(0)