Motion Sensor, 180°, 500W, Bronze

Item #: 0500824

Cat #: STUFF500

UPC: 019813760223

Call for price
Company wide:
0 in stock
Motion Sensor, 180°, Features: 500W Incandescent/240W Fluorescent, Vandalproof Lens, Color: Bronze.

Overview

Motion Sensor, 180°, Features: 500W Incandescent/240W Fluorescent, Vandalproof Lens, Color: Bronze.
Also known as: 019813760223, STUFF500, RABSTUFF500

Specifications

Wattage: 240, 500
Volts AC: 120
Type: Motion Sensor
Color: Bronze
Mounting: Wall
Angle: 180°
Wattage: 240, 500
Type: Motion Sensor
Mounting: Wall
Volts AC: 120
Color: Bronze
Angle: 180°