Freedom Industrial Pump Panel

Item #: 0500784

Cat #: ECN5542AAH

UPC: 782114180624

$ 6835.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 110V/50 Hz-120V/60 Hz coil, NEMA size 4, 150A breaker

Overview

Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 110V/50 Hz-120V/60 Hz coil, NEMA size 4, 150A breaker

Fill

Also known as: 782114180624, ECN5542AAH, CUTECN5542AAH

Specifications

Volts AC Control: 120
Amps: 200
Phase: 3
Type: Pump Panel, Breaker
Mounting: Surface
Volts AC: 250, 600
Size: 3
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Phase: 3
Mounting: Surface
Size: 3
Amps: 200
Type: Pump Panel, Breaker
Volts AC: 250, 600
IP/NEMA Rating: NEMA 3R