Joining Panel 1800mm

Item #: 0500733

Cat #: PJP18

UPC: 783510993900

Company wide:
0 in stock
Documents & Guides
Joining Subpanel, fits 1800mm tall, White, Steel

Overview

Joining Subpanel, fits 1800mm tall, White, Steel

Provides a continuous panel surface in multiple bay enclosures. The joining subpanel is inserted between full subpanels of equal height. It can be installed from front or rear. Holes for grounding and mounting hardware are provided. Finish is white. Conductive joining subpanels are unpainted galvanized steel.

Also known as: 783510993900, PJP18, HOFPJP18

Specifications

Color: White
Material: Steel
Color: White
Material: Steel