Decorator Dimmer, 800W, Magnetic, Diva, Light Almond

Item #: 0500703

Cat #: DVLV-103P-LA

UPC: 027557366489

$ 126.07 EA
Company wide:
0 in stock
Documents & Guides
Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Light Almond.

Overview

Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Light Almond.

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in light almond

Also known as: 027557366489, DVLV-103P-LA, LUTDVLV103PLA

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 800
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Volts AC: 120
Wattage: 800
Color: Light Almond
Mounting: Surface
Family / Style: Diva