Diva Magnetic Low Volt 1000w

Item #: 0500700

Cat #: DVLV-10P-LA

UPC: 027557366465

$ 121.24 EA
Company wide:
0 in stock
Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Light Almond.

Overview

Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Light Almond.

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in light almond

Also known as: 027557366465, DVLV-10P-LA, LUTDVLV10PLA

Specifications

Color: Light Almond
Type: Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Diva
Color: Light Almond
Volts AC: 120
Wattage: 800
Family / Style: Diva
Type: Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Mounting: Surface
Poles: 1