Slide Dimmer, Decorator, 1000W, Single-Pole, Diva, Light

Item #: 0500699

Cat #: DV-10P-LA

UPC: 027557366427

$ 119.63 EA
Company wide:
0 in stock

Overview

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Light Almond.

Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W in light almond

Also known as: 027557366427, DV-10P-LA, LUTDV10PLA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Mounting: Surface
Wattage: 1000
Dimmable: Yes
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen