Internal Communication Bracket, (4) Keystone Opening, Metallic

Item #: 0500695

Cat #: RFB-4TKO-SS

UPC: 786564065098

$ 12.06 EA
Clearance
Price good while supplies last
Company wide:
28 in stock
Internal Communication Bracket, (4) Keystone Opening, Dimension: 9/16 Inch x 3/4 Inch, Metallic Dimension: 9/16 in x 3/4 in

Overview

Internal Communication Bracket, (4) Keystone Opening, Dimension: 9/16 Inch x 3/4 Inch, Metallic Dimension: 9/16 in x 3/4 in

Four RJ keystone opening knockouts. Use as blank plate or for up to four RJ openings. Opening dimension is 9/16" X 3/4" (14.3mm x 19.1mm). NOTE: For RFB4-SS Series Floor Boxes only. For use on tile, terrazzo, carpet, or wood covered floors.

Also known as: 786564065098, RFB-4TKO-SS, WMDRFB4TKOSS

Specifications

Width: 3/4 in
Height: 9/16 in
Material: Steel
Gangs: 4
Width: 3/4 in
Material: Steel
Height: 9/16 in
Gangs: 4