Exhaust Vent 115v,60hz

Item #: 0500691

Cat #: PPTHP1

UPC: 783510243692

$ 2686.69 EA
Company wide:
0 in stock
Documents & Guides
Exhaust Vent, 115v, Bulletin P20 Size/dims: Fits Top with pagoda vent cutout, Material/finish: Steel/Gight Gray.

Overview

Exhaust Vent, 115v, Bulletin P20 Size/dims: Fits Top with pagoda vent cutout, Material/finish: Steel/Gight Gray.
Also known as: 783510243692, PPTHP1, HOFPPTHP1

Specifications

IP/NEMA Rating: NEMA 1, IP55
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP55
Material: Steel
Color: Gray