Jumper Bar, Type: BJMI8

Item #: 0500644

Cat #: 0176 673.02

UPC: 662019016689

$ 17.17 EA
Company wide:
222 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 10 Pole. 41 Amp. Type: BJMI8. Used with 6 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 10 Pole. 41 Amp. Type: BJMI8. Used with 6 mm Blocks.
Also known as: 662019016689, 0176 673.02, ENT1SNA176673R0200

Specifications

Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 41
Type: Assembled, Jumper Bar
Amps: 41
Family / Style: Entrelec