GRN 4641AV DIE-RD 3.750 (95,2) (730

Item #: 0500628

Cat #: 4641AV

UPC: 783310052661

$ 670.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
GRE 4641AV DIE-RD 3.750 95.3

Overview

GRE 4641AV DIE-RD 3.750 95.3
Also known as: 783310052661, 4641AV, GRE4641AV

Specifications

Size: 4 in
Type: Square Box
Color: Silver
Material: Steel
Standards: California Proposition 65
Size: 4 in
Color: Silver
Standards: California Proposition 65
Type: Square Box
Material: Steel