14THHN/THWN-2CSTRBRO/WHI 1000'

Item #: 0500596

Cat #: 14THHNCSTRBROWHIX1

UPC:

Company wide:
0 in stock
Documents & Guides
14THHN/THWN-2CSTRBRO/WHI 1000'

Overview

14THHN/THWN-2CSTRBRO/WHI 1000'
Also known as: 14THHNCSTRBROWHIX1

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Brown/White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: Brown/White
Conductors: 1
Stranding: Stranded