FR Ground Gloves, L

Item #: 0500535

Cat #: 12-3365-60-M

UPC:

Company wide:
0 in stock
Documents & Guides
FR Ground Gloves, Lined with Kevlar,Double Layer Leather, Size: M

Overview

FR Ground Gloves, Lined with Kevlar,Double Layer Leather, Size: M

Youngstown’s FR Ground Glove lined with Kevlar® is a high quality goatskin glove sewn into an ergonomic, 3D form-fit pattern. The entire glove features a cut-resistant liner made with 100% Kevlar fiber by DuPont™. A second layer of goatskin on the fingertips, palm and knuckle reinforces durability and protection while maintaining high dexterity. Will not drip, melt or ignite when exposed to flames or sparks. The result is increased efficiency, productivity and safety for workers, while in compliance with the NFPA 70e-2015 standard and OSHA 29 CFR Part 1926.

Also known as: 12-3365-60-M, YOU12336560M

Specifications

Type: Arc Flash, Gloves
Type: Arc Flash, Gloves