Wireway End Plate, 6" x 4", Type 1, Gray, No KO

Item #: 0500517

Cat #: 64 E NK

UPC: 782051460025

$ 28.94 EA
Company wide:
0 in stock
Documents & Guides
Wireway Closure Plate, 6 x 4 Inch, Type 1, Steel, Painted Gray, No Knockout

Overview

Wireway Closure Plate, 6 x 4 Inch, Type 1, Steel, Painted Gray, No Knockout
Also known as: 782051460025, 64 E NK, CIR64ENK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in, 6 in
Height: 4 in, 6 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in, 6 in
Material: Steel
Color: Gray
Height: 4 in, 6 in