NM Cable to Flange Clip, 14-2, 12-2 NM, 0.28"–0.32" OD, 5/16"–1/2" Flange

Item #: 0500499

Cat #: RMX58

UPC: 782856504474

$ 3.62 EA
Company wide:
0 in stock
Documents & Guides
Clip,nonmetallic Sheathed Cable To Beam

Overview

Clip,nonmetallic Sheathed Cable To Beam

Easy to install, hammer on fastener designed to support nn-metallic cable to structural steel beam elements. Push in installation for worry free secureness and cable integrity.

Also known as: 782856504474, RMX58, CDYRMX58

Features & Benefits

  • Supports non-metallic sheathed cable with ground wire

Specifications

Material: Spring Steel
Height: 2.630 in
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Height: 2.630 in