GRN 31832 CABINET UNIT,W/LABELS

Item #: 0500337

Cat #: 31832

UPC: 783310318323

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GRE 31832 CABINET UNIT W/LABE

Overview

GRE 31832 CABINET UNIT W/LABE
Also known as: 783310318323, 31832, GRE31832

Specifications

Depth: 2.236 in
Gangs: 2
Mounting: Bracket
Color: Black
Material: Plastic
Depth: 2.236 in
Mounting: Bracket
Material: Plastic
Gangs: 2
Color: Black