Category 5e, Riser, 24/4-Pair, White, 1000' Reel

Item #: 0500290

Cat #: 51-243-45

UPC:

Company wide:
0 in stock
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ Tested To 350MHZ, 300V, White, 1000 Ft. Reel

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ Tested To 350MHZ, 300V, White, 1000 Ft. Reel
Also known as: 51-243-45, 424CMRCAT5EWHRBESX

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Color: White
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser