250W 3-Way Medium Turn Knob Socket, Brite Gilt

Item #: 0500123

Cat #: 90-412

UPC: 045923904127

Company wide:
0 in stock
Documents & Guides
3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; 250 Master

Overview

3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; 250 Master
Also known as: 045923904127, 90-412, SAT90412

Specifications

Volts AC: 250
Wattage: 250
Material: Aluminum
Volts AC: 250
Material: Aluminum
Wattage: 250