RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, S304, 1" Pipe, 1.315" OD

Item #: 0500032

Cat #: RIGD0100S4

UPC: 782856348009

$ 50.06 EA
Company wide:
0 in stock
Documents & Guides
Rigd0100s4 1" Stainless steel Strut Strap

Overview

Rigd0100s4 1" Stainless steel Strut Strap

Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.

Also known as: 782856348009, RIGD0100S4, CDYRIGD0100S4

Features & Benefits

  • One piece break apart strut clamp (1/2" thru 4" pipe size)
  • Includes thread impression and captured screw (1/2" thru 4" pipe size)
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Diameter: 1 in
Width: 31.800 in
Material: Stainless Steel 304
Diameter: 1 in
Material: Stainless Steel 304
Width: 31.800 in