Pistol Handle, 6.9"/175 mm, Black

Item #: 0499944

Cat #: OHB175J10

UPC: 417019166083

$ 311.73 EA
Company wide:
0 in stock
Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 10 mm Shafts.

Overview

Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 10 mm Shafts.
Also known as: 417019166083, OHB175J10, ABBOHB175J10

Specifications

Type: Pistol Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Length: 6.9 in
Type: Pistol Handle
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 6.9 in