C-h Edh3125 Ed 65ka @ 240 V 2 Pole

Item #: 0499930

Cat #: EDH3125

UPC: 786679455340

$ 3529.97 EA
Company wide:
0 in stock

Overview

Edh 100ka @ 240 V, 3 Pole 125 Amps, Load Terminals
Also known as: 786679455340, EDH3125, CUTEDH3125

Specifications

Poles: 3
Amps: 125
Poles: 3
Amps: 125