Electronic Ballast 2-Lamp 120-277V HO, T5

Item #: 0499886

Cat #: ICN2S54T35I

UPC: 781087131787

$ 96.27 EA
Company wide:
264 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Circline, Compact, Linear Lamp Types: (1 or 2) F54T5/HO, (1 or 2) F54T5/HO/ES (49W), (1 or 2) F58T8, (1 or 2) FC12T5/HO, (1 or 2) FT36W/2G11, (1 or 2) FT50W/2G11 or (1 or 2) HT55W/2G11. ***NOTE*** Advance changed from 16.70" Overall Length to 14.17" O.L. ***

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Circline, Compact, Linear Lamp Types: (1 or 2) F54T5/HO, (1 or 2) F54T5/HO/ES (49W), (1 or 2) F58T8, (1 or 2) FC12T5/HO, (1 or 2) FT36W/2G11, (1 or 2) FT50W/2G11 or (1 or 2) HT55W/2G11. ***NOTE*** Advance changed from 16.70" Overall Length to 14.17" O.L. ***

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087131787, ICN2S54T35I, ADVICN2S54T35I, programmed start

Specifications

Wattage: 55, 54, 49, 36, 58, 50
Family / Style: Centium
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 55, 54, 49, 36, 58, 50
Light Technology: Fluorescent
Family / Style: Centium
Volts AC Range: 120 - 277