PLATT logo

Socket, Magnal, 11 Pin, Pressure Terminals

Item #: 0499731
Cat #: NDS-11
UPC: 07945899712
$ 17.81 EA
Company wide:
2 in stock
Documents & Guides
11 Pin Magnal Base Socket. Rated: 10 Amp @ 300V AC. Pressure Clamp Terminals.

Overview

11 Pin Magnal Base Socket. Rated: 10 Amp @ 300V AC. Pressure Clamp Terminals.
The NDS-8 is an 8-pin, 35 mm DIN rail or surface mount octal socket. The NDS-11 is an 11-pin 35 mm DIN rail or surface mountable socket. Both are rated at [email protected] Surface mounted with two #6 screws or snaps onto a 35 mm DIN rail. A spring mechanism allows easy removal. Screw terminals with captive wire clamps accept up to two #14AWG wires. The NDS-8 uses PSC8 hold-down clips and the NDS-11 uses PSC11 hold-down clips.
Also known as: 07945899712, NDS-11, LFUNDS11

Specifications

Base: 11-Pin
Mounting: Panel, DIN Rail
Amps: 10
Type: Socket
Base: 11-Pin
Amps: 10
Mounting: Panel, DIN Rail
Type: Socket

Customer Reviews

No reviews for this product
(0)