This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Single Sleeve With Spindle Lock; Cord Type: 8 Ft 3-wire Quik-lok; Trigger Lock: On; Tool Weight: 5.600lb; Capacity In Wood: '1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:yes; Metal Capacity: 2 In Hole Saw; Soft Grip Handle:
Overview
Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Single Sleeve With Spindle Lock; Cord Type: 8 Ft 3-wire Quik-lok; Trigger Lock: On; Tool Weight: 5.600lb; Capacity In Wood: '1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:yes; Metal Capacity: 2 In Hole Saw; Soft Grip Handle:
This powerful 8.0 amp 1/2 in. drill has the construction and performance to eliminate any other 1/2 in. drill in its category - 0 to 850 RPM, variable speed control.
Also known as: 045242000135, 0302-20, MIL030220
Features & Benefits
- Powerful 8.0 amp motor, 0 to 850 RPM, variable speed control
- Heavy-duty keyed chuck
- All metal gear case and diaphragm
- 8 ft. 3-wire Quik-Lok® rubber cord for easy storage and field replacement
- Ergonomic tactile grip and two finger trigger for user comfort and balance
Specifications
No Specifications Available