Sta-Lube® SL3330 Moly-Graph® Extreme Pressure Multi-Purpose Non-Fla

Item #: 0499594

Cat #: SL3330

UPC: 072213333008

$ 13.33 EA
Company wide:
6 in stock
Sta-Lube® SL3330 Moly-Graph® Extreme Pressure Multi-Purpose Non-Flammable Lithium Grease, 14 oz Cartridge, Semi-Solid to Solid Grease, Dark Gray, -25 to 250 deg F

Overview

Sta-Lube® SL3330 Moly-Graph® Extreme Pressure Multi-Purpose Non-Flammable Lithium Grease, 14 oz Cartridge, Semi-Solid to Solid Grease, Dark Gray, -25 to 250 deg F

Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 45 lbs.

Also known as: 072213333008, SL3330, CRCSL3330

Specifications

Size: 14 oz
Color: Dark Gray
Type: Grease
Size: 14 oz
Type: Grease
Color: Dark Gray