A superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500°F

Item #: 0499583

Cat #: SL3191

UPC: 072213319101

$ 22.73 EA
Company wide:
0 in stock

Overview

CRC SL3191 STA-PLEX EP PREMIU
Also known as: 072213319101, SL3191, CRCSL3191

Specifications

Color: Red
Size: 14 oz
Type: Grease
Color: Red
Type: Grease
Size: 14 oz